
- Load Control Valve
- Overcenter Valve Type
Valve Torque into Cavity | 45 Nm |
Relief Range [Max] | 4351 psi |
Valve Type | Overcenter |
Installation | Screw-in Cartridge |
Model No. | 1CEE95-F8T-35S-4 |
Valve Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 0.25 cc/min |
Flow [Max] | 7.5 gal/min |
Housing Material | Aluminum |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Weight | 0.0 LB |
