
- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
Housing Material | Aluminum |
Model No. | 1CE35-F3W-35S-5 |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 45 Nm |
Valve Type | Overcenter |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 7.5 gal/min |
Adjustment Type | Screw |
Pilot Ratio | 5:1 |
Relief Range [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Valve Material | Steel |
Operation | Direct Acting |
Seal Material | Buna-N |
Style | Pilot Assisted Relief W/ Check |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Weight | 0.0 LB |
