
- Load Control Valve
- Overcenter Valve Type
Valve Type | Overcenter |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CE350-F20T-35S-3-377 |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |

Valve Type | Overcenter |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CE350-F20T-35S-3-377 |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |