
- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
Temperature Range [Max] | 194 °F |
Valve Torque into Cavity | 45 Nm |
Installation | Screw-in Cartridge |
Operation | Pilot Operated |
Pilot Ratio | 5:1 |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -22 °F |
Adjustment Type | Screw |
Flow [Max] | 7.5 gal/min |
Model No. | 1CE30F35S5-SP3900 |
Port Type | Cartridge Only |
Valve Type | Overcenter |
Relief Range [Max] | 5076 psi |
Valve Material | Steel |
Style | Pilot Assisted Relief W/ Check |
Seal Material | Buna-N |
Weight | 0.0 LB |
