
- Load Control Valve
- Overcenter Valve Type
Temperature Range [Min] | -22 °F |
No. of Valve Ports | 4 |
Valve Torque into Cavity | 100 Nm |
Flow [Max] | 45 gal/min |
Temperature Range [Max] | 194 °F |
Adjustment Type | Screw |
Model No. | 1CPBD120-F-2P-SP100PSI |
Valve Type | Overcenter |
No. of Housing Ports | 4 |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Seal Material | Nitrile |
Relief Range [Max] | 5802 psi |
Valve Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
