
- Load Control Valve
- Overcenter Valve Type
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 4:1 |
No. of Housing Ports | 3 |
Valve Type | Overcenter |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 194 °F |
Housing Material | Aluminum |
Relief Range [Max] | 6092 psi |
Leakage | 0.25 cc/min |
Model No. | 1CE140-F-20S-4 |
Valve Torque into Cavity | 150 Nm |
Seal Material | Nitrile |
Flow [Max] | 35 gal/min |
Valve Material | Steel |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
No. of Valve Ports | 3 |
Weight | 0.0 LB |
