
- Load Control Valve
- Overcenter Valve Type
Model No. | 1CEB120-P-35S-8 |
No. of Housing Ports | 3 |
Pilot Ratio | 8:1 |
Recommend Filtration Level | 18/16/13 microns |
Valve Type | Overcenter |
Relief Range [Max] | 5076 psi |
Operation | Pilot Operated |
Flow [Max] | 30 gal/min |
Valve Material | Steel |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 100 Nm |
Adjustment Type | Screw |
Seal Material | Nitrile |
No. of Valve Ports | 3 |
Leakage | 0.25 cc/min |
Housing Material | Aluminum |
Style | Fully Balanced |
Weight | 1.23 LB |
