
- Load Control Valve
- Overcenter Valve Type
Flow [Max] | 35 gal/min |
Temperature Range [Min] | -22 °F |
Adjustment Type | Screw |
No. of Housing Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
Operation | Pilot Operated |
Leakage | 0.25 cc/min |
Valve Material | Steel |
Relief Range [Max] | 6092 psi |
Model No. | 1SE140-F-30S-6 |
Pilot Ratio | 6:1 |
Temperature Range [Max] | 194 °F |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Seal Material | Nitrile |
Valve Type | Overcenter |
Weight | 0.0 LB |
