
- Load Control Valve
- Overcenter Valve Type
Style | Part Balanced |
Housing Material | Aluminum |
Model No. | 1SER90-F-35S-4 |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
Valve Type | Overcenter |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 194 °F |
Leakage | 0.25 cc/min |
No. of Housing Ports | 3 |
Weight | 0.0 LB |
