
- Load Control Valve
- Overcenter Valve Type
Housing Material | Aluminum |
Flow [Max] | 7.5 gal/min |
Temperature Range [Min] | -22 °F |
Leakage | 0.25 cc/min |
Valve Type | Overcenter |
Valve Torque into Cavity | 45 Nm |
Relief Range [Max] | 4351 psi |
Model No. | 1CEB300-F-35S-8 |
Temperature Range [Max] | 194 °F |
Style | Fully Balanced |
Valve Material | Steel |
Pilot Ratio | 8:1 |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Weight | 2.36 LB |
