
- Load Control Valve
- Overcenter Valve Type
Operation | Pilot Operated |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -22 °F |
Adjustment Type | Screw |
Housing Material | Aluminum |
Flow [Max] | 22.5 gal/min |
Temperature Range [Max] | 194 °F |
Relief Range [Max] | 5076 psi |
Valve Type | Overcenter |
Model No. | 1CPBD90-F-2P |
Valve Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 4 |
Seal Material | Polyurethane |
No. of Valve Ports | 4 |
Weight | 0.0 LB |
