
- Load Control Valve
- Counterbalance Valve Type
No. of Valve Ports | 3 |
Model No. | 1CPB30-F-2P |
Valve Type | Counterbalance |
Operation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -22 °F |
No. of Housing Ports | 3 |
Temperature Range [Max] | 194 °F |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Weight | 0.0 LB |
