
- V20 Series Vane Pump
- Right Hand (CW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 2200 psi |
Shaft Key | 3/16 in |
Shaft Length | 2.66 in |
Shaft Code + Outlet Port Code | 1C |
Displacement (in³/rev) | 2.38 |
Pump Series | V20 |
Shaft Type | Straight w/ Key |
Pressure Port Code | P |
Flow @ RPM | 12 gpm @ 1200 rpm |
Design No. | 11 |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 0.75 in |
Port Type | NPT |
Seal Material | Viton |
Mounting | Flange Mount |
Inlet Port Code | P |
Mounting Flange Code | 1 |
Rotation | Right Hand (CW) |
Outlet Port Position | Inline w/Inlet |
Pressure Port | 3/4 in NPT |
Port Size | 1 1/4 |
Mounting Flange | SAE A, 2 Bolt |
Weight | 18.0 LB |
