
- Flow Control Valve
- Flow Regulator Type
- 2CFP60 Series
- 15 gal/min Maximum Flow
Valve Torque into Cavity | 75 Nm |
Seal Material | Buna-N |
Flow Rate Setting | 8 |
Series | 2CFP60 |
Type | Flow Regulator |
Adjustment Type | Screw |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Flow [Max] | 15 gal/min |
Leakage | Standard |
Cavity | CVA-27-04-0 |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -22 °F |
Model No. | 2CFP65-P8T-4S |
Temperature Range [Max] | 194 °F |
Port Type | BSP |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
