
- Flow Control Valve
- Flow Divider/Combiner Type
- 2CFD50 Series
- 10 gal/min Maximum Flow
Seal Material | Viton |
Series | 2CFD50 |
Model No. | 2CFD50-20SV |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | Up to 40 LPM |
Style | Spool |
Temperature Range [Max] | 194 °F |
Type | Flow Divider/Combiner |
Flow [Max] | 10 gal/min |
Installation | Screw-in Cartridge |
Cavity | A12744 |
Pressure [Max] | 5000 psi |
Leakage | Standard |
Weight | 0.0 LB |
