
- Flow Control Valve
- Flow Divider/Combiner Type
- 2CFD200 Series
- 13 gal/min Minimum Flow
- 55 gal/min Maximum Flow
Type | Flow Divider/Combiner |
Flow [Max] | 55 gal/min |
Leakage | Standard |
Style | Spool |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Series | 2CFD200 |
Temperature Range [Max] | 194 °F |
Cavity | CVB-42-04-0 |
Pressure [Max] | 4061 psi |
Housing Material | Steel |
Flow [Min] | 13 gal/min |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Model No. | 2CFD200-150S |
Seal Material | Buna-N |
Temperature Range [Min] | -22 °F |
Weight | 0.0 LB |
