
- Direction Control Valve
- Shuttle Valve Type
- 1HSH701 Series
- 20 gal/min Maximum Flow
Port Type | Cartridge Only |
Model No. | 1HSH701-1.0S |
Detent Option | No |
Temperature Range [Min] | -22 °F |
Series | 1HSH701 |
Pilot Pressure | 145 psi |
Seal Type | Buna-N |
Temperature Range [Max] | 194 °F |
Cavity | A21145 |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Leakage | 90 ml/min |
Valve Material | Cartridge only |
Valve Torque into Cavity | 67 Nm |
Pressure [Max] | 6000 psi |
Flow [Max] | 20 gal/min |
Valve Type | Shuttle Valve |
Weight | 0.0 LB |
