
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Length | N/A |
Pressure [Max] | 2200 psi |
Pump Series | V20 |
Pressure Port | SAE-12 |
Port Size | SAE-20 |
Inlet Port Code | S |
Seal Material | Buna-N |
Mounting Flange | SAE A, 2 Bolt |
Shaft Code | 23 |
Port Type | SAE |
Shaft Code + Outlet Port Code | 23C |
Mounting Flange Code | 1 |
Design No. | 11 |
Rotation | Right Hand (CW) |
Flow Rate | 13 gal/min @ 1200 rpm |
Flow @ RPM | 13 gpm @ 1200 rpm |
Configuration | Single |
Pressure Port Code | S |
Shaft Type | N/A |
Shaft Key | N/A |
Displacement (in³/rev) | 2.6 |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | N/A |
Outlet Port Position | Inline w/ Inlet |
Weight | 0.0 LB |
