
- Logic Element Valve
- Spool Function
Seal Material | Nitrile |
Function | Spool |
Model No. | LE402N-0.2 |
Installation | Screw-in Cartridge |
Leakage | 0.3559 in3/sec |
Temperature Range [Max] | 194 °F |
Temperature Range [Min] | -22 °F |
Cavity | C-20-2 |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
