
- Logic Element Valve
- Shuttle Valve Type
- Cartridge Only Port Type
Leakage | 50 ml/min |
Pressure [Max] | 5000 psi |
Valve Torque into Cavity | 60 Nm |
Model No. | 1SB304-P-12S |
Temperature Range [Min] | -22 °F |
Pilot Ratio | 100:1 |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Valve Material | Cartridge only |
Cavity | A5302 |
Valve Type | Shuttle Valve |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Weight | 0.0 LB |
