
- Direction Control Valve
- 1RDS202 Series
Model No. | 1RDS202-1-P-6S |
Installation | Screw-in Cartridge |
Series | 1RDS202 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |

Model No. | 1RDS202-1-P-6S |
Installation | Screw-in Cartridge |
Series | 1RDS202 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |