
- Pressure Control Valve
- 1DS30 Series
Recommend Filtration Level | 18/16/13 microns |
Series | 1DS30 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Model No. | 1DS30-P-14S |
Weight | 0.0 LB |

Recommend Filtration Level | 18/16/13 microns |
Series | 1DS30 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Model No. | 1DS30-P-14S |
Weight | 0.0 LB |