
- Pressure Control Valve
- 1DS100 Series
- Direct Acting Operation
Installation | Screw-in Cartridge |
Style | Spool |
Series | 1DS100 |
Pressure [Max] | 580 psi |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Flow [Max] | 40 gal/min |
Model No. | 1DS100-P-2S |
Housing Material | Aluminum |
Temperature Range [Max] | 194 °F |
Weight | 0.0 LB |
