
- Check Valve
- Poppet Style
- Pilot Operated Operation
Model No. | 4SK30-5-S-3 |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 3:1 |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 0.25 cc/min |
Flow [Max] | 8 gal/min |
Operation | Pilot Operated |
Cavity | AXP20090 |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Style | Poppet |
Series | 4SK30 |
Pressure [Max] | 5000 psi |
Seal Material | Nitrile |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
No. of Valve Ports | 3 |
Weight | 0.5 LB |
