
- Check Valve
- Poppet Style
- Direct Acting Operation
Temperature Range [Max] | 248 °F |
Housing | Yes |
Leakage | 0.2 cc/min |
Pressure Setting | 44 psi |
Series | 3CA300 |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Flow [Max] | 75 gal/min |
Installation | Screw-in Cartridge |
Operation | Direct Acting |
Cavity | AXP13245 |
Seal Material | Nitrile |
Style | Poppet |
Cracking Pressure | 45 psi |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 5000 psi |
Model No. | 3CA300-0.3S |
Weight | 1.05 LB |
