
- Check Valve
Temperature Range [Min] | -40 °F |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Series | 5CK30 |
Temperature Range [Max] | 248 °F |
Model No. | 5CK356TS |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
