
- Check Valve
- Poppet Style
- Pilot Operated Operation
Pilot Ratio | 4:1 |
No. of Housing Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Pilot Piston Seal | Yes |
Style | Poppet |
Seal Material | Nitrile |
Flow [Max] | 23 gal/min |
Cavity | AXP12336 |
Model No. | 4CK958TS |
Housing Material | Aluminum |
Temperature Range [Min] | -22 °F |
Valve Material | Steel |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Series | 4CK90 |
Pressure [Max] | 5000 psi |
Housing | Yes |
Operation | Pilot Operated |
No. of Valve Ports | 3 |
Temperature Range [Max] | 194 °F |
Weight | 2.0 LB |
