
- Check Valve
Series | 4CK |
Model No. | 4CK356TS |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Nitrile |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
