
- Check Valve
- Ball Style
- 20 mm Size
- Direct Acting Operation
Housing | No |
Cracking Pressure | 22 psi |
Style | Ball |
Size | 20 mm |
Series | 3CA20 |
Seal Material | Nitrile |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Pilot Piston Seal | No |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Cavity | A879 |
Pressure [Max] | 6000 psi |
Operation | Direct Acting |
Pressure Setting | 20 psi |
No. of Valve Ports | 2 |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Flow [Max] | 10 gal/min |
Model No. | 3CA20-1.5-S |
Installation | Screw-in Cartridge |
Weight | 0.11 LB |
