
- Check Valve
- Poppet Style
- Pilot Operated Operation
Flow [Max] | 35 gal/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Cavity | AXP20094 |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Model No. | 4SK140-3-S-3 |
Series | 4SK140 |
Style | Poppet |
Pilot Ratio | 3:1 |
Seal Material | Nitrile |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 194 °F |
Pressure [Max] | 5000 psi |
Weight | 1.17 LB |
