
- Check Valve
- Poppet Style
- Pilot Operated Operation
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Cavity | AXP20090 |
Series | 4SK30 |
Installation | Screw-in Cartridge |
Operation | Pilot Operated |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Seal Material | Nitrile |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
Style | Poppet |
Pilot Ratio | 3:1 |
No. of Valve Ports | 3 |
Model No. | 4SK30-3-S-3 |
Leakage | 0.25 cc/min |
Weight | 0.3 LB |
