
- Check Valve
- Ball Style
- Pilot Operated Operation
Series | 5CK30 |
Pilot Piston Seal | Yes |
No. of Housing Ports | 3 |
Pressure [Max] | 5000 psi |
Style | Ball |
No. of Valve Ports | 3 |
Operation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 5CK30-1-S-2 |
Leakage | 0.25 cc/min |
Cavity | A6610 |
Temperature Range [Max] | 248 °F |
Pilot Ratio | 2:1 |
Installation | Screw-in Cartridge |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Seal Material | Nitrile |
Flow [Max] | 8 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 0.22 LB |
