
- Check Valve
- Poppet Style
- Cartridge Only Port Type
- Pilot Operated Operation
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
No. of Housing Ports | 3 |
Housing | No |
Seal Material | Nitrile |
Pilot Piston Seal | Yes |
Style | Poppet |
Flow [Max] | 75 gal/min |
Leakage | 0.25 cc/min |
Cavity | AXP6935 |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Series | 4CK300 |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
Pilot Ratio | 3:1 |
Model No. | 4CK300-1-S-3 |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Installation | Screw-in Cartridge |
Weight | 2.2 LB |
