
- Check Valve
- Poppet Style
- Pilot Operated Operation
Series | 4CKD90 |
Seal Material | Buna-N |
Housing | No |
Style | Poppet |
Installation | Screw-in Cartridge |
Orifice Size | 0.866 in |
No. of Housing Ports | 3 |
Operation | Pilot Operated |
No. of Valve Ports | 3 |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Pilot Ratio | 25:1 |
Leakage | 0.3 cc/min |
Model No. | 4CKD90-1-S |
Temperature Range [Min] | -40 °F |
Cavity | AXP12336 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Flow [Max] | 23 gal/min |
Pressure [Max] | 6000 psi |
Weight | 1.36 LB |
