
- Check Valve
- Poppet Style
- Cartridge Only Port Type
- Pilot Operated Operation
Temperature Range [Min] | -40 °F |
Flow [Max] | 23 gal/min |
Style | Poppet |
Leakage | 0.25 cc/min |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Pressure [Max] | 5000 psi |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Series | 4CK90 |
Pilot Ratio | 4:1 |
Cavity | AXP12336 |
Operation | Pilot Operated |
Pilot Piston Seal | No |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 4CK90-1-S |
Housing | No |
No. of Valve Ports | 3 |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Weight | 0.061 LB |
