
- Check Valve
- Poppet Style
- Pilot Operated Operation
No. of Valve Ports | 3 |
Series | 4CK30 |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 194 °F |
No. of Housing Ports | 3 |
Cavity | A6610 |
Housing | No |
Style | Poppet |
Installation | Screw-in Cartridge |
Model No. | 4CK30-1-S-3 |
Operation | Pilot Operated |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Seal Material | Buna-N |
Pilot Ratio | 3:1 |
Temperature Range [Min] | -22 °F |
Flow [Max] | 8 gal/min |
Leakage | 0.3 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.53 LB |
