
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Configuration | Single |
Seal Material | Buna-N |
Pump Series | V10 |
Displacement (in³/rev) | 0.6 |
Weight | 0.0 LB |
-
Build To Order
