
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Model No. | DG4S4-012A-115AC-50/60-50 |
Crossover | All Ports Blocked |
Mechanical Options | None |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Actuation Identification | Solenoid B |
Body Material | Gray Iron |
Pressure [Max] | 11500 psi |
Surge Suppressor/Damper | None |
Coil Rating Code | None |
Operation | Solenoid Operated |
Compatible Fluids | Petroleum Oil |
Pilot Valve Type | N/A |
Mechanical Options Code | None |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Function | 2-Position Spring Offset |
Seal Material | Buna-N |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Solenoid | Single |
Coil Type | No Coil |
Voltage & Frequency | 115 VAC - 50/60 Hz |
Overrides | No Overrides |
Reducer Module | N/A |
Center Position | All Ports Blocked |
Indicator Lights | No |
Solenoid Air Gap Code | None |
Tank Port Rating | 1000 |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Pilot/Drain | None |
Electrical Connection | Ground Terminal |
Port Restrictor Plugs | None |
Rated Flow [Max] | 24 gal/min |
Port T Pressure Rating | 1000 psi |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Actuator Type | Solenoid |
NFPA Size | D05 |
Spool Spring Arrangement Code | A |
Spool Code | 2 |
Flow Direction Code | 4 |
Cycle Rate [Max] | N/A |
Temperature Range [Max] | 122 °F |
Design No. | 50 |
Valve Type | Standard-Duty |
Leakage | Standard Performance |
Electrical Options Code | None |
Weight | 10.0 LB |
