
- V10 Series Vane Pump
- Left Hand (CCW)
- 5/8" Shaft, 9 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Mounting Flange Code | 1 |
Shaft Code + Outlet Port Code | 11C |
Design No. | 20 |
Pressure Port | 1/2 in NPT |
Shaft Length | 1.25 in |
Flow @ RPM | 6 gpm @ 1200 rpm |
Displacement (in³/rev) | 1.19 |
Mounting | Flange Mount |
Pump Series | V10 |
Shaft Key | N/A |
Port Type | NPT |
Outlet Port Position | Inline w/Inlet |
Shaft Dia. | 0.625 in |
Seal Material | Buna-N |
Shaft Type | 9 Tooth Splined |
Inlet Port Code | P |
Pressure Port Code | P |
Rotation | Left Hand (CCW) |
Pressure [Max] | 2200 psi |
Mounting Flange | SAE A, 2 Bolt |
Shaft Code | 11 |
Integral Valve Relief Setting | 1000 psi |
Port Size | 1 |
Integral Valve Configuration | Flow Control & Relief |
Integral Valve Flow Rate | 6 gal/min |
Weight | 15.0 LB |
-
Build To Order
