
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- The field-proven Eaton V20 displacement vane pump is a common first choice for medium- to low-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
applications
- Industrial and mobile applications
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Rated flow capacities of 6 to 13 gpm
- Designed for use with oil or synthetic fire-resistant fluids
- SAE 'A' two-bolt mounting flanges are standard
- foot mounting brackets optional
- Enhanced bearing life
- Versatility
- High performance
- Self-wear compensation
- performance does not degrade with use
Pressure Port | 3/4 in NPT |
Displacement (in³/rev) | 1.4 |
Shaft Dia. | 0.75 in |
Pressure [Max] | 2500 psi |
Rotation | Right Hand (CW) |
Flow Rate | 7 gal/min @ 1200 rpm |
Pressure Port Code | P |
Port Type | NPT |
Mounting Flange | SAE A, 2 Bolt |
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Mounting Flange Code | 1 |
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Model No. | V20 1P7P 1C11 |
Mounting | Flange Mount |
Shaft Type | Straight w/ Key |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 2.66 in |
Design No. | 11 |
Configuration | Single |
Port Size | 1.25 |
Outlet Port Position | Inline w/ Inlet |
Inlet Port Code | P |
Shaft Key | 3/16 in |
Flow @ RPM | 7 gpm @ 1200 rpm |
Shaft Code + Outlet Port Code | 1C |
Pump Series | V20 |
Weight | 17.0 LB |
