
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 2500 psi |
Design No. | 20 |
Shaft Type | Straight w/ Key |
Mounting Flange | SAE A, 2 Bolt |
Shaft Length | 1 3/4 in |
Shaft Key | 3/16 in |
Rotation | Left Hand (CCW) |
Displacement (in³/rev) | 0.8 |
GPM @ Speed | 6 gpm @ 1800 rpm |
Pressure Port Code | P |
Port Size | 1 |
Pump Series | V10 |
Configuration | Single |
Shaft Code + Outlet Port Code | 1C |
Integral Valve Configuration | w/o Integral Valves |
Mounting | Flange Mount |
Inlet Port Code | P |
Pressure Port | 1/2 in NPT |
Flow Rate | 4 gal/min @ 1200 rpm |
Mounting Flange Code | 1 |
Seal Material | Viton |
Port Type | NPT |
Outlet Port Position | Inline w/ Inlet |
Flow @ RPM | 4 gpm @ 1200 rpm |
Shaft Dia. | 0.75 in |
Weight | 15.0 LB |
-
Build To Order
