
- Flow Control Valve
- 3002 psi Pressure Rating
- Subplate Valve Mount Type
- Yes Adjustment
Leakage | Standard |
Valve Mount Type | Subplate |
Temperature Range [Min] | -4 °F |
Compensation | Pressure And Temperature |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Check |
Valve Lock | Standard |
Pressure Rating | 3002 psi |
Seal Material | Nitrile |
Adjustment | Yes |
Model Code | FCG-03-28-22 |
Weight | 15.5 LB |
