
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure Port Code | S |
Pressure Port | SAE-8 |
Pump Series | V10 |
Outlet Port Position | 90° CCW from Inlet |
Mounting Flange | SAE A, 2 Bolt |
Mounting Flange Code | 1 |
Mounting | Flange Mount |
Shaft Type | Straight w/ Key |
Integral Valve Configuration | w/o Integral Valves |
Port Type | SAE |
Pressure [Max] | 2200 psi |
Shaft Code + Outlet Port Code | 1B |
Design No. | 20 |
Shaft Dia. | 0.75 in |
Shaft Length | 1 3/4 in |
Port Size | SAE-16 |
Flow Rate | 6 gal/min @ 1200 rpm |
Flow @ RPM | 6 gpm @ 1200 rpm |
Seal Material | Buna-N |
Inlet Port Code | S |
Displacement (in³/rev) | 1.2 |
Rotation | Right Hand (CW) |
GPM @ Speed | 9 gpm @ 1750 rpm |
Configuration | Single |
Shaft Key | 3/16 in |
Weight | 15.0 LB |
-
Build To Order
