
- V10 Series Vane Pump
- Right Hand (CW)
- Foot Bracket @ 12 o'clock
- 3.0 gal/min @ 1,800 rpm
- 3/4 in Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Displacement (in³/rev) | 0.4 |
Shaft Type | Straight w/ Key |
Inlet Port Code | P |
Shaft Code + Outlet Port Code | 1A |
Port Type | NPT |
Integral Valve Configuration | w/o Integral Valves |
Mounting | Foot Mounted |
Seal Material | Buna-N |
Outlet Port Position | Opposite Inlet Port |
Shaft Dia. | 0.75 in |
Pressure [Max] | 2500 psi |
Mounting Flange | Foot Bracket @ 12 o'clock |
Design No. | 20 |
Pressure Port | 1/2 in NPT |
Shaft Key | 3/16 in |
Rotation | Right Hand (CW) |
Shaft Length | 1.75 in |
Port Size | 1 |
Pump Series | V10 |
Flow @ RPM | 2 gpm @ 1200 rpm |
Pressure Port Code | P |
Mounting Flange Code | 2 |
Weight | 15.0 LB |
-
Build To Order
