
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Rotation | Left Hand (CCW) |
Displacement (in³/rev) | 1.4 |
Inlet Port Code | S |
Configuration | Single |
Port Size | SAE-16 |
Design No. | 20 |
Mounting | Flange Mount |
Mounting Flange Code | 1 |
Port Type | SAE |
Shaft Length | 1 3/4 in |
Flow Rate | 7 gal/min @ 1200 rpm |
Pump Series | V10 |
Pressure Port Code | S |
Shaft Code + Outlet Port Code | 1C |
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Flow @ RPM | 7 gpm @ 1200 rpm |
Shaft Type | Straight w/ Key |
Shaft Key | 3/16 in |
Outlet Port Position | Inline w/ Inlet |
Mounting Flange | SAE A, 2 Bolt |
Pressure Port | SAE-8 |
Shaft Dia. | 0.75 in |
Pressure [Max] | 2000 psi |
Weight | 15.0 LB |
-
Build To Order
