
- V10 Series Vane Pump
- Right Hand (CW)
- 7/8" Shaft, 13 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Flow @ RPM | 3 gpm @ 1200 rpm |
Pressure Port | 1/2 in NPT |
Pressure [Max] | 2500 psi |
Pump Series | V10 |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Shaft Code + Outlet Port Code | 12C |
Mounting Flange Code | 1 |
Pressure Port Code | P |
Port Type | NPT |
Design No. | 20 |
Displacement (in³/rev) | 0.6 |
Mounting Flange | SAE A, 2 Bolt |
Mounting | Flange Mount |
Shaft Key | N/A |
Shaft Length | 1.625 in |
Shaft Type | 13 Tooth Splined |
Outlet Port Position | Inline w/Inlet |
Shaft Dia. | 0.875 in |
Inlet Port Code | P |
Port Size | 1 |
Integral Valve Configuration | w/o Integral Valves |
Weight | 15.0 LB |
-
Build To Order
