
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Code + Outlet Port Code | 1B |
Seal Material | Buna-N |
Design No. | 20 |
Outlet Port Position | 90° CCW from Inlet |
Port Type | NPT |
Integral Valve Configuration | w/o Integral Valves |
Pressure [Max] | 2000 psi |
Inlet Port Code | P |
Mounting | Flange Mount |
Flow Rate | 7 gal/min @ 1200 rpm |
Rotation | Right Hand (CW) |
Shaft Type | Straight w/ Key |
Shaft Key | 3/16 in |
Displacement (in³/rev) | 1.4 |
Pressure Port Code | P |
Configuration | Single |
Pump Series | V10 |
Mounting Flange | SAE A, 2 Bolt |
Port Size | 1 |
Flow @ RPM | 7 gpm @ 1200 rpm |
Pressure Port | 1/2 in NPT |
Shaft Dia. | 0.75 in |
Shaft Length | 1.75 in |
Mounting Flange Code | 1 |
Weight | 15.0 LB |
-
Build To Order
