
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- 9 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Code + Outlet Port Code | 11C |
Shaft Type | 9 Tooth Splined |
Shaft Key | N/A |
Integral Valve Configuration | w/o Integral Valves |
Pressure Port | 1/2 in NPT |
Mounting Flange | SAE A, 2 Bolt |
Shaft Length | 1.25 in |
Shaft Code | 11 |
Rotation | Left Hand (CCW) |
Mounting | Flange Mount |
Flow @ RPM | 5 gpm @ 1200 rpm |
Outlet Port Position | Inline w/ Inlet |
Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 1 |
Design No. | 20 |
Mounting Flange Code | 1 |
Seal Material | Buna-N |
Flow Rate | 5 gal/min @ 1200 rpm |
Inlet Port Code | P |
Port Size | 1 |
Pressure Port Code | P |
Pump Series | V10 |
Port Type | NPT |
Shaft Dia. | 0.625 in |
Weight | 15.0 LB |
-
Build To Order
