
- V10 Series Vane Pump
- Right Hand (CW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 2500 psi |
Port Type | NPT |
Outlet Port Position | 90° CW from Inlet |
Displacement (in³/rev) | 0.6 |
Mounting | Flange Mount |
Rotation | Right Hand (CW) |
Integral Valve Configuration | w/o Integral Valves |
Pressure Port Code | S |
Mounting Flange Code | 1 |
Shaft Type | Straight w/ Key |
Shaft Dia. | 0.75 in |
Port Size | 1 |
Design No. | 20 |
Shaft Length | 1 3/4 in |
Pump Series | V10 |
Pressure Port | SAE-8 |
Shaft Code + Outlet Port Code | 1D |
Seal Material | Buna-N |
Inlet Port Code | P |
Flow @ RPM | 3 gpm @ 1200 rpm |
Shaft Key | 3/16 in |
Mounting Flange | SAE A, 2 Bolt |
GPM @ Speed | 4.5 gpm @ 1800 rpm |
Weight | 15.0 LB |
-
Build To Order
