
- V10 Series Vane Pump
- Left Hand (CCW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure Port Code | P |
Shaft Code + Outlet Port Code | 1C |
Integral Valve Configuration | w/o Integral Valves |
Pump Series | V10 |
Port Type | NPT |
Rotation | Left Hand (CCW) |
Inlet Port Code | P |
Mounting | Flange Mount |
Shaft Key | 3/16 in |
Mounting Flange | SAE A, 2 Bolt |
Port Size | 1 |
Outlet Port Position | Inline w/Inlet |
Seal Material | Buna-N |
Displacement (in³/rev) | 0.2 |
Mounting Flange Code | 1 |
Flow @ RPM | 1 gpm @ 1200 rpm |
Shaft Length | 1 3/4 in |
Shaft Dia. | 0.75 in |
GPM @ Speed | 1.5 gpm @ 1800 rpm |
Design No. | 20 |
Pressure [Max] | 2500 psi |
Shaft Type | Straight w/ Key |
Pressure Port | 1/2 in NPT |
Weight | 15.0 LB |
-
Build To Order
